Two-Way Intercom - Standard
See all 3 items in product family

Two-Way Intercom - Standard

Item #: WBB258445

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 847.00
Product Information
Customer Review
Product Q&A
Two-Way Intercom - Standard

Federal Signal's AudioMaster® 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. This unit has a rugged Type 4X housing and is UL Listed and CSA Certified. The AudioMaster 310-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) in both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310-MV requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. The 310-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6.5
    • DEPTH INCHES5
    • HEIGHT INCHES9.88
    • COLOR FINISHGray
    • BRANDFederal Signal
    • MANUFACTURERS PART NUMBER310-MV
    • MOUNT TYPEWall
    • TYPEStandard
    • VOLTAGE24VDC, 120VAC, 240VAC
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!