Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(120 Items)
Sub Category
Two Way Radios (116)
Remove
Easy Assist Wireless Call Button, EA100
Remove

      Items
Easy Assist Wireless Call Button, EA100 Easy Assist Wireless Call Button, EA100


Easy Assist Wireless Call Button, EA100
Easy Assist Wireless Call Button, EA100
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB436641
Price: $360.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Easy Assist Wireless Call Button, EA100 Rayovac® Alkaline Ultra Pro™ C 12 Battery Contractor Pack        
 
select
   

Easy Assist Wireless Call Button, EA100

Rayovac® Alkaline Ultra Pro™ C 12 Battery Contractor Pack

   
Total for 2 items is $368.40

Product Information
Product Q&A
Write A Review

Easy Assist Wireless Call Button
Direct-To-Radio Call System

The EasyAssist Wireless Call Button provides an ideal way to improve communication where you work. With the EasyAssist, customers and staff simply push a button when they would like assistance. Your two-way radioequipped personnel are immediately notified with a customizable voice message. The EasyAssist is the right choice for businesses seeking to increase productivity and enhance efficiency, while reducing customer response time.

The EasyAssist call button complements your two-way radio system and saves customers the frustration of tracking an associate down for assistance. EasyAssist is engineered to give you long-lasting functionality, and does not require complicated installation. Just mount it to the desired surface and you¿ve instantly improved your work environment with a sophisticated and versatile device.

Specifications: Operates on 3 C-Cell batteries (up to 12-month battery life at seven uses per day); Low battery alert message; Variable power settings for longer battery life or greater range ; Durable ABS and Lexan construction; Duo Lock™ snaps; FCC & ICC approved; Self- serviceable; Works with any two-way radios operating on UHF business frequencies. Full one year replacement manufacturers warranty.

Product Specifications
LENGTH INCHES 7.61"
WIDTH INCHES 4.56"
HEIGHT INCHES 1.52"
MANUFACTURERS PART NUMBER EA100
POWER 3 C-Batteries
RANGE 15 Floors / 250,000 sq. ft.
WATTAGE Selectable : .50 or 1 Watt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Motorola RDU4160D UHF 2 Way Radio 16 Channel 4 Watt With Display

Motorola RDU4160D UHF 2 Way Radio 16 Channel 4 Watt With Display

From $299.00
select
Qty: Add to Cart
Motorola Earpiece with Microphone for RDX, XTN, CLS, AX and DTR

Motorola Earpiece with Microphone for RDX, XTN, CLS, AX and DTR

From $72.50
select
Qty: Add to Cart
Motorola RDV5100 2 Way Radio 10 Channel 5 Watt

Motorola RDV5100 2 Way Radio 10 Channel 5 Watt

From $259.00
select
Qty: Add to Cart
Motorola RDV2020 VHF 2 Way Radio 2 Channel 2 Watt

Motorola RDV2020 VHF 2 Way Radio 2 Channel 2 Watt

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)