Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(120 Items)
Sub Category
Two Way Radios (116)
Remove
Motorola 2-Hour Rapid Charger Kit for RDX
Remove

      Items
Motorola 2-Hour Rapid Charger Kit  for RDX Motorola 2-Hour Rapid Charger Kit for RDX


Motorola 2-Hour Rapid Charger Kit  for RDX
Motorola 2-Hour Rapid Charger Kit for RDX
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB239881
Price: $63.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

RAPID CHARGER KIT
For MOTOROLA RDV and RDU Series


Simply plug the charger into a wall outlet and your battery will be charged. Charges the standard lithium ion battery in 1.5 hours; high capacity, 3 hours; ultra high capacity, 3.5 hours. Uses just one AC outlet. Desk or wall mountable.



Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motorola RDU2020 UHF 2 Way Radio 2 Channel 2 Watt

Motorola RDU2020 UHF 2 Way Radio 2 Channel 2 Watt

From $209.00
More Info
Add to Cart
Motorola CLP1010 UHF 2 Way Radio 1 Channel 1 Watt

Motorola CLP1010 UHF 2 Way Radio 1 Channel 1 Watt

From $199.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)