Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorola DTR 550 One to One Calling Radio

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Motorola DTR 550 One to One Calling Radio

Item #: WB436610

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $279.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Stay Connected With Your Team!
Buy 6 Motorola DTR550 Two-Way Radios and Get A FREE Radio,
Plus A $180 Cash Card!
Offer Valid 3/1/2017 Through 6/30/2017.
Click the PROMOTION Button For More Detail.


Motorola DTR 550 One to One Calling Radio

The DTR 550 features a rugged, compact housing with rubber overmold for comfort. This unit meets military 810 C, D, E and F specifications for shock, vibration, water, dust and temperature extremes. Customer Programming Software (CPS) can be downloaded from the Motorola website for easy programming. Enchanced coverage for up to 350,000 square feet or 30 floors indoors (with use of extended antenna accessory). Features 900 MHz ISM license-free band, Frequency hopping spread spectrum (FHSS) and Private-call reception, return, origination, and audio/VibraCall® vibration alert. The public-group calling features up to 20 public groups, sub-groups max 10. The DTR550 features Short Message Service (SMS) text messaging reception and origination with preset messages for quick and easy response (15 available with 4 pre-programmed).

DIGITAL ONE-TO-ONE CALLING: Allows you to call and talk privately with a specific users radio. A private-call recipient can receive an alert, and the recipients radio displays the callers ID.

DIGITAL ONE-TO-MANY CALLING : Public group call all other DTR Series™ radios on the same group ID and channel hear communications, similar to analog radios.

Key Features:
  • Lithium ion battery - up to 14.5 hours of operation per full charge
  • Includes whip antenna for extended range
  • 3-hour desktop charger included
  • Swivel carry holster
  • Alert reminder tone
  • Caller ID
  • Recent call list - last 20 transmissions
  • Call forwarding
  • 150 - Contact List (shared group/private)
  • Remote-disable and remote-monitor receipt
  • Over-the-air time/date update receipt
Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES2.3
    • DEPTH INCHES1.4
    • HEIGHT INCHES5.2
    • COLOR FINISHBlack
    • AVG. LIFE HOURS14.5 Hours
    • BATTERYRechargeable Lithium Ion Battery
    • BRANDMotorola
    • DESCRIPTIONTwo Way Radio
    • MANUFACTURERS PART NUMBERDTR550
    • RANGE350,000 Sq. Ft. / 30 Floors
    • TYPEDTR Series
    • WATTAGE1
    • RADIO TYPEDigital
    • REBATE AVAILABLEYes
    • FREQUENCY RANGE900 Mhz ISM FHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!