Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(120 Items)
Sub Category
Two Way Radios (116)
Remove
Motorola DTR410™ One to One Calling Radio
Remove

      Items
Motorola DTR410™ One to One Calling Radio Motorola DTR410™ One to One Calling Radio


Motorola DTR410™ One to One Calling Radio
Motorola DTR One to One Calling Radio Motorola DTR One to One Calling Radio Motorola DTR One to One Calling Radio  
see additional photos
Motorola DTR410™ One to One Calling Radio
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB260843
Price: $259.00
Manufacturer Rebate Information (Click for info.)
Motorola two-way Radios BUY 6, Get 1 FREE.
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Motorola DTR410™ One to One Calling Radio Motorola DTR Li-Ion Battery - High Capacity        
 
select
   

Motorola DTR410™ One to One Calling Radio

Motorola DTR Li-Ion Battery - High Capacity

   
Total for 2 items is $308.95

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

MOTOROLA DTR410™ ONE-TO-ONE CALLING RADIO

Motorola Two-Way Business Radios
Buy 6, Get 1 Free*
Save Up To $3,800 On Select Models!
Click Here To Learn More!


Motorola DTR410™ radio allows unique one-to-one calling capability or group communication. This digital on-site two-way radio provides an improved solution for small businesses to communicate. Enhanced performance with wide coverage, longer battery life and clear, crisp audio. Digital one-to-many calling networks with other DTR series radios on the same group ID and channel, for enhanced compatibility. Lithium ion battery offers an extra-long battery life of up to 14.5 hours of operation per full charge. Rugged, compact polycarbonate housing offers comfort with rubber mold. Offers a coverage area of up to 300,000 sq. ft. or up to 25 floors. Full-graphic backlit display uses contrast adjustment and backlight timer and provides battery gauge. Caller ID stores recent call list for up to last 20 transmissions. 900 MHZ ISM license-free band frequency. Includes desktop charger and swivel carry holster. Meets military 810 C, D, E, and F specifications for shock, vibration, water, dust and temperature extremes. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 2.3
DEPTH INCHES 1.4
HEIGHT INCHES 5.27
COLOR FINISH Black
BRAND Motorola
CONSTRUCTION Plastic
DESCRIPTION Motorola DTR Digital Two-Way Radio
MANUFACTURERS PART NUMBER DTR410
RANGE 300,000 Sq. Ft. / 25 Floors
TYPE DTR Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Motorola DTR Li-Ion Battery - Standard

Motorola DTR Li-Ion Battery - Standard

From $42.95
select
Qty: Add to Cart
Motorola DTR Charging Station

Motorola DTR Charging Station

From $179.95
select
Qty: Add to Cart
Motorola DTR Data Cloning Cable

Motorola DTR Data Cloning Cable

From $24.00
select
Qty: Add to Cart
Snap Lock Hard Hat - Yellow

Snap Lock Hard Hat - Yellow

From $4.70
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)