Motorola Lightweight Temple Transducer for RDX, XTN, CLS, AX, DTR & RM Series

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Motorola Lightweight Temple Transducer for RDX, XTN, CLS, AX, DTR & RM Series

Item #: WB239880

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $79.00 Save up to 3%
Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Motorola Lightweight Temple Transducer for RDX, XTN, CLS, AX, DTR & RM Series

The NEW Lightweight Temple Transducer represents a significant achievement in headset design and functionality. The receiver portion of this accessory rests on the temples which allows the user to receive audio without covering the ear. The two temple receivers convert audio into sound vibration, and transmit into the inner ear. Users can hear both radio audio and their surrounding environment or wear earplugs for hearing protection.
Features include:
• Get Audio Without Covering Ears
• Advanced Design allows the user to hear surrounding sounds or wear hearing protection
• Easily adjusts for a Comfortable Fit and can be worn with most hardhats
• Includes In-Line Microphone and Push-to-Talk

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMotorola
    • MANUFACTURERS PART NUMBERRMN5114A
    • PACKAGE QUANTITY1
    • TYPELightweight Temple Tranducer
    • PROMOTIONNo
    • FOR USE WITHRDX, XTN, CLS, AX, DTR & RM
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
54.234.0.2:27