Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorola RDV5100 2 Way Radio 10 Channel 5 Watt

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Motorola RDV5100 2 Way Radio 10 Channel 5 Watt

Item #: WB239871

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Do More. Save More
Buy 6 Motorola RDV5100 Two-Way Radios and Get A FREE Multi-Unit Charger,
Plus A $115 Prepaid Cash Card
Offer Valid 9/1/2017 Through 12/31/2017.
Click the PROMOTION Button For More Detail.


MOTOROLA TWO-WAY RADIOS
RDX Series - RDV5100

This On-Site Business Two-Way Radio improves productivity, customer service, loss prevention & safety. RDX Series radios provide exceptional audio quality with up to 2000 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets Military 810 C, D, E and F and IP54/55 specifications for shock and extreme weather resistance. Long battery life with up to 18.5 hours lithium ion battery life per charge. Business exclusive operation on 219 interference codes with 27 VHF frequencies for outdoor use. Includes rechargeable lithium ion battery, drop-in tray charger with power adapter and 3" spring belt clip. Compatible with Motorola XV and AXV radios. All Motorola radios are backed by a 1 year, over-the-counter exchange warranty.

Features
  • Volume and channel knob
  • NOAA Weather Alert
  • Power up announcement.
  • Customized voice prompt
  • Busy lock
  • Talk permit tone
  • Silent mode
  • Programming voice prompts
  • Voice prompt volume level
  • Pre-defined voice prompts
  • Priority Scan
  • Scan list per channel
  • Enhanced RF interference technology


Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • AVG. LIFE HOURS18.5 Hours
    • BATTERYRechargeable Lithium Ion Battery
    • BRANDMotorola
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONTwo Way Radio
    • MANUFACTURERS PART NUMBERRDV5100
    • MODELProfessional
    • RANGE300,000 Sq. Ft./18 Floors
    • STYLEVHF 5 Watt 10 Channel
    • TYPERDX Series
    • LIMITED WARRANTY2 Years
    • WATTAGE5
    • RADIO TYPEAnalog
    • FREQUENCY RANGE146 to 174 Mhz
    • REBATE AVAILABLEYes
    • # CHANNELS10
    • FREQUENCYVHF
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these compatible/programmable with the Motorola talkabouts?

Question Asked By: Loc , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result