Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Six Unit Charger Adapter, For  KSC-37

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Six Unit Charger Adapter, For KSC-37

Item #: WBB660076

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $155.95
Product Information
Customer Review
Product Q&A
Accessories
Six Unit Charger Adapter, For KSC-37

Features

  • Six Unit Charger Adapter for KSC-28 or KSC-37
  • Works with: TK-3230

Product Specifications

    • BRANDKenwood
    • DESCRIPTIONSix Unit Charger Adapter, For KSC-37
    • MANUFACTURERS PART NUMBERKMB-27
    • LIMITED WARRANTY1 Year
    • REBATENo
    • FOR USE WITHTK-3230

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I'm looking for a radio that can transmit between Burbank and Marina del Rey, CA. This is approx. 25-30 miles range, and the Santa Monica mountains divide the two locations. Would this radio service my needs properly, or should I look for another product?

Question Asked By: Mike , Marina del Rey / Burbank , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:46