Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenwood ProTalk® UHF Two Way Radio, 2 Watt, 16 Channel, TK-3400U16P

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Kenwood ProTalk® UHF Two Way Radio, 2 Watt, 16 Channel, TK-3400U16P

Item #: WBB899825

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $275.00 Save up to 13%
Price: $ 239.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Kenwood ProTalk® End User Radio Rebate!
Purchase (6) Kenwood Model TK-3400U16P ProTalk® Analog Radios
And Get A $20 Rebate Per Radio Plus A FREE Radio!
Limited Time Promotion
Offer valid from 3/1/2017 to 6/30/2017
Click the Promotions Button For More Detail.


Kenwood UHF 2 Watt, 16 Channel, TK-3400U16P

Features:
  • 16 Channels
  • 2 Watt UHF Transmit Power/Range Up to 6 Miles
  • 90 Pre-stored Frequencies
  • 39 QT Tomes and 168 DOT Codes
  • Compact Design
  • Super Lock
  • Wireless Cloning
  • Calling Alert
  • Internal VOX/Hands Free Ready
  • Tough and Water Resistant
  • Voice Annunciation
  • Time Out Timer
  • Battery Save
  • Low-Battery Warning
  • Channel Confirmation Mode
  • Programmable Frequency Scrambler by Channel
  • 4-Color LED's (blue, red, orange, green)
  • 2 Year Radio Warranty


Documents
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS17/22 Hours
    • BATTERYLi-Ion
    • BRANDKenwood
    • DESCRIPTIONKenwood TK2400U16P, 2 Watt, 16 Channel, UHF
    • MANUFACTURERS PART NUMBERTK-3400U16P
    • RANGEUp to 250,000 sq. ft.
    • LIMITED WARRANTY2 Years
    • WATTAGE2
    • RADIO TYPEAnalog
    • FREQUENCY RANGE451 to 470 Mhz
    • FREQUENCYUHF
    • # CHANNELS16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

New radio purchase

Your review: Good pricing from Global after checking other major vendors

Pros: Easy to use and program to work with our existing Kenwood radios

Cons: Need to purchase stub antenna. Long one gets in the way

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

I'm looking for a radio that can transmit between Burbank and Marina del Rey, CA. This is approx. 25-30 miles range, and the Santa Monica mountains divide the two locations. Would this radio service my needs properly, or should I look for another product?

Question Asked By: Mike , Marina del Rey / Burbank , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:24