Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenwood UHF 5 Watt, 16 Channel, TK-3402U16P

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Kenwood UHF 5 Watt, 16 Channel, TK-3402U16P

Item #: WBB899826

Sold By: globalindustrial.com

Available on or around 01/26/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $320.00 Save up to 10%
Price: $ 289.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Kenwood UHF 5 Watt, 16 Channel, TK-3402U16P

Features
  • 16 Channels
  • 5 Watt UHF
  • 90 Pre-stored Frequencies
  • 39 QT Tones and 168 DOT Codes
  • Compact Design
  • Enhanced Audio Quality
  • Wireless Cloning
  • Frequency and QT/DOT (Narrowband Compliant)
  • 2 Programmable Function Keys
  • Tough and Water Resistant
  • Independent Settings Per channel (VOX, Compander, Scrambler)
  • Built-in Voice-Inversion Scrambler
  • Voice Annunciation
  • Battery Save
  • Channel Confirmation Mode
  • B.C.L. (Busy Channel Lockout)
  • Key Lock
  • 4-Color LED's (blue, red, orange, green)
  • Scan Del/Add
  • Kenwood ESN (Electronic Serial Number)
  • Adjustable Microphone Gain (by FPU)
  • High/Normal/Low
  • Time-Out Timer
  • Low Battery Warning
  • 2 Year Radio Warranty


Documents
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS12/18 hrs
    • BATTERYLi-Ion
    • BRANDKenwood
    • DESCRIPTIONKenwood TK-3402U16P, 5 Watt, 16 Channel UHF
    • MANUFACTURERS PART NUMBERTK-3402U16P
    • RANGE370,000 Sq. Ft./ 33 Floors
    • LIMITED WARRANTY2 Years
    • WATTAGE5
    • RADIO TYPEAnalog
    • FREQUENCYUHF
    • # CHANNELS16

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

2 Way Radios

Your review: Good price, good quality, excellent reception

Is this review helpful?

2 Way Radios

Your review: Good price, good quality, excellent reception

Is this review helpful?

Kenwood

Your review: excellent range, exceeds manufacture range distance, excellent quality with a good price.

Is this review helpful?

2 Way Radios

Your review: Excellent radios, fair price, we have a 600,000 sq ft facility and the radios work flawlessly.

Is this review helpful?

Kenwood

Your review: We have a 600,000 sq ft building and the Kenwood is flawless, excellent reception, clear sound and same reception acquired from outside of our building to the furthest point in our warehouse. Great product.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!