Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Contactors


(190 Items)
Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC
Remove

      Items
Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC


Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC
Email This Page Printer Friendly Version
Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB712883
Price: $50.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Definite Purpose Contactors, DPA Series, 40 Amp, 4 Pole, Coil 277VAC

ACI Definite Purpose Contactors are designed to be used in many common HVAC, Refrigeration, Food Service Equipment and many other applications. Universal design allows replacement of the most common brands. These contactors are available in 1.5, 2, 3 & 4 pole configurations from 20 through 90 Full Load Amps.

Product Specifications
AIR CONDITIONING LOCKED ROTOR AMPS (240/277) 240
AIR CONDITIONING FLA AMPS 40
AIR CONDITIONING LOCKED ROTOR AMPS (600) 160
MAXIMUM HP 1 PHASE (115) --
MAXIMUM HP 1 PHASE (240/277) 7.5
MAXIMUM HP 3 PHASE (240/277) 10
MAXIMUM HP 3 PHASE (480) 20
BRAND ACI Controls, Inc.
MANUFACTURERS PART NUMBER 135681
MAXIMUM HP 3 PHASE (600) 25
POLES --
RESISTIVE AMPS 50
COIL VOLTAGE 277
SERIES DPA
NUMBER OF POLES --
SCREW STYLE TERMINAL WITH 1/4" CONNECTORS (WT LBS) --
BOX LUG STYLE TERMINAL WITH 1/4" SPADE CONNECTORS 1.25
POWER POLES 4
CONTACTOR TYPE SA-4P-40A
AIR HEATING RESISTIVE AMPS 50
AIR CONDITIONING LOCKED ROTOR AMPS (480) 200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

Packard C140B Contactor - 1 Pole 40 Amps 120 Coil Voltage

From $9.30
More Info
Add to Cart
Packard P8S Contactor Auxiliary - 50-60 Amps

Packard P8S Contactor Auxiliary - 50-60 Amps

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)