Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortina Modular Barricade System, 48" x 48", Orange, 03-908

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cortina Modular Barricade System, 48" x 48", Orange, 03-908

Item #: WBB2217847

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.98 Save up to 20%
Price: $ 135.95
Product Information
Customer Review
Product Q&A
Accessories
Cortina Modular Barricade System, 48" x 48", Orange, 03-908

Quick set up 4 panel barrier system

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHOrange
    • BRANDCortina Safety
    • DESCRIPTIONModular Barricade System
    • CONSTRUCTIONAluminum/HDPE
    • MANUFACTURERS PART NUMBER03-908
    • TYPEBarricade System
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!