Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Barricades & Barriers (147)
Remove
Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting
Remove

      Items
Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting


Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting
Barricade Light Sold Separately
Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB566956
Price: $52.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting Barricade Light,  D-Cell W/Photo Cell        
 
select
   

Plastx™ Type 1 Barricade 12T/8B W/Egr Sheeting

Barricade Light, D-Cell W/Photo Cell

   
Total for 2 items is $242.95

Product Information
Product Q&A
Write A Review

Plastx™ Type 1 Barricade 12T/8B w/EGR Sheeting

Plastx™ barricades are the most durable barricades available and offer many industry-only features such as a recessed light bracket to protect light from impact. Recessed and replaceable sheeted panels providing flexibility and savings. Designed for easy nesting and stacking. Plastx™ Barricades are 100% Recyclable. All barricades are NCHRP-350 certified and meet MUTCD specifications. Type I and Type II available.

Product Specifications
LENGTH INCHES 40
WIDTH INCHES 24.25
DEPTH INCHES 8
HEIGHT INCHES 40
COLOR White
BRAND Cortina Safety
CONSTRUCTION EGR Sheeting
CERTIFICATIONS NCHRP 350 & MUTCD
WEIGHT LBS 16
MANUFACTURERS PART NUMBER 97-01-001


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Traffic Barricade A-Frame 8 Ft. With 1 Rail

Traffic Barricade A-Frame 8 Ft. With 1 Rail

From $84.95
More Info
Add to Cart
Safety Barricade Orange 72x16x35

Safety Barricade Orange 72x16x35

From $254.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)