Rubbermaid® Extendable Mobile Barrier, FG9S1100YEL

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rubbermaid® Extendable Mobile Barrier, FG9S1100YEL

Item #: WBB56183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $770.08 Save up to 40%
Price: $ 462.05
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Barrier Is Easy-To-Use And Great For Any Indoor Barrier Application.

Limit employee access to work areas with this Rubbermaid lightweight 32-lb mobile barricade. Highly visible yellow mobile barrier is made using 16 articulating panels that allow straight, curved and circular configurations. Barrier extends to 13'’L when opened. Mobile barrier system features four locking straps to keep barrier closed when not in use. Includes two 5” diameter non-marring wheels for easy portability. Barricade measures 2"’ x 13"” when closed. 40"”H overall. ANSI and OSHA compliant.

Product Specifications

    • LENGTH INCHES22-7/8
    • HEIGHT INCHES40
    • COLOR FINISHYellow
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • EXPANDED LENGTH INCHES157
    • STYLERubbermaid® Barricade
    • TYPESafety Barricade
    • THICKNESS INCHES13
    • PACKAGE QUANTITY1/Carton
    • EXPANDED THICKNESS1
    • MANUFACTURERS PART NUMBERFG9S1100YEL
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!