Dual Rail End Displayed

Tensabarrier Satin SS Dual Line Adapta-Rail Center Post
See all 22 items in product family

Tensabarrier Satin SS Dual Line Adapta-Rail Center Post

Item #: WBB206321

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $131.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Dual Line Adapta-Rail Center Post

The Adapta Rail Dual Line Center Post, with its satin stainleStainless Steel steel, measuring 36 inches in height, is the perfect solution for any chain store, pharmacy or outdoor setting. Easily configure this simple yet sleek railing system using any one of the Adapta Rail Posts and Horizontal Tubings to meet your specifications and installation requirements. Sturdy 2" O.D. steel tubing with welded flange construction, it brings a lifetime of reliable service and elegance to any facility. Flange and screws included for installation.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES36
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES5
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDual Rail Center Post
    • POST CONSTRUCTIONSteel
    • BASE MATERIALSteel
    • TYPEStanchion Post
    • POST COLORSatin Stainless Steel
    • MANUFACTURERS PART NUMBERADAPTARAIL-2L5-36-CEN-3S
    • POST HEIGHT INCHES36
    • POST DIAMETER INCHES2
    • APPLICATIONIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hello. what is the inner and outer diameters of this tube?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result