Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Black Crowd Control Stanchion With 7-1/2 Ft Yellow/Black Diagonal Stripe Belt - Pkg Qty 2

Item #: WB443077YB

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$52.95 each

Sold in packages of 2

Price: $105.90

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE CROWD CONTROL STANCHIONS
Black Powder Coat Finished Stanchion – 7-1/2'L Yellow & Black Diagonal Stripe Belt
Belt barrier posts help temporarily block off restricted areas or control lines in heavily trafficked areas. Crowd control posts feature a powerful constant-force spring that retracts belt with ease. Locking belt end provides a built-in safety braking system for slow belt retraction that avoids accidental release. 7'6" belt is made of heavy duty woven polyester that won't fray or pucker over time. 39"H heavy gauge steel post has a scratch resistant finish for strength. Weighted 13-1/2" diameter base provides maximum stability and easy portability where you need it. Base includes a rubber floor protector for protection against floor scuffing. Post top includes one retractable belt with belt end and 3 receiver slots. Assembles in seconds; no tools required. Ships flat; packed 2 stanchions per box. Price per each post, must purchase pack of 2. 2 Year Limited Warranty.

Product Specifications

  • HEIGHT INCHES39
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BASE DIAMETER INCHES13-1/2
  • BELT COLORYellow/Black Diagonal Stripe
  • BELT LENGTH FEET7-1/2
  • BRANDQueueway
  • CONSTRUCTIONSteel
  • DESCRIPTIONPost w/Tape
  • PACKAGE QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.