Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Connecting Links - 1-1/2" Yellow
See all 11 items in product family

Connecting Links - 1-1/2" Yellow

Item #: WBB172406

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
CROWD CONTROL
Connecting Hooks -– Connecting Links - 1-1/2" Yellow
Connecting Hooks are used to attach two chains without a post. Hooks attach and detach easily.

Product Specifications

    • HEIGHT INCHES1-1/2
    • COLOR FINISHYellow
    • BRANDNational Marker Company
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONConnecting Links - 1-1/2"
    • LINK SIZE1-1/2"
    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBERPL15Y
    • TYPEConnector Links

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!