Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Connecting S-Hooks - 1-1/2" Yellow
See all 11 items in product family

Connecting S-Hooks - 1-1/2" Yellow

Item #: WBB172410

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $15.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CROWD CONTROL
Connecting S-Hooks - 1-1/2" Yellow
Connecting Hooks are used to attach two chains without a post. Hooks attach and detach easily.

Product Specifications

    • HEIGHT INCHES1-1/2
    • COLOR FINISHYellow
    • BRANDNational Marker Company
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONConnecting S-Hooks - 1-1/2"
    • MANUFACTURERS PART NUMBERPSH15Y
    • TYPES-Hook
    • PACKAGE QUANTITY25
    • ACCESSORY TYPES-Hook
    • POST CONSTRUCTIONPolyethylene

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

S hooks

Your review: excellent product and value

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:21