Plastic Chain All-Photoluminescent Yellow Price Per 3 Foot

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Plastic Chain All-Photoluminescent Yellow Price Per 3 Foot

Item #: WB443163

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PHOTOLUMINESCENT PLASTIC CHAINS
Plastic chains glow-in-the-dark for high visibility, even at night. Maintenance-free photoluminescent plastic chains are visible in daylight and eye-catching in the dark. These sturdy plastic chains are ideal for indoor use to guide pedestrian traffic through lobbies, museums, theaters. These crowd control chains also help block off restricted areas. Can be used for temporary outdoor applications. Chains are made of injection molded plastic and are 1/4" thick. Yellow photo-luminescent portioning offers 55/8 luminance. 2.75 times brighter than ASTM E2072-04 / ASTM 2073.02 grade. Exceeds DIN 67510. Sold per 3 feet.

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • COLOR FINISHGlow Yellow
    • BRANDAmerican Permalight
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPhotoluminescent Chain
    • TYPEGlow Chain
    • APPLICATIONIndoor
    • POST CONSTRUCTIONPlastic
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
54.204.95.166:27