Image Shown with Handcrank Model

Electric Hydraulic Powered Dock Barricade

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Electric Hydraulic Powered Dock Barricade

Item #: WBB184088

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dock Barricade - Electric Hydraulic

This Dock Barricade represents the next generation of innovative loading dock safety systems. Unit is simple to operate, push the up button or down button to perform the operation that is desired. Ergonomic electric hydraulic lift design provides quick and effortless operation. Robust 1hp motor, pre-wired for 115volt, and 24volt control are just a few of the fine quality attributes. Installation is virtually effortless, simply lag the unit to the floor and plug it in. 148-5/8" overhead clearance. 28-1/2" arm height when lowered. 132" wide overall. Impact Rating 4,000-lb loaded truck at 4 mph.

Product Specifications

    • LENGTH INCHES130
    • WIDTH INCHES24
    • HEIGHT INCHES28-1/2 to 148-5/8
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONDock Barricade
    • TYPEElectric Hydraulic
    • WEIGHT LBS550
    • MANUFACTURERS PART NUMBERDJG-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:60