Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Crowd Control Barrier Bright Zinc Finish 102"L x 40"H x 1-5/8" Dia

Item #: WB652834

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

qty Price
1-4 $124.95 ea.
5+ $115.00 ea.
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavy-Duty Crowd Control Barrier
Bright Zinc Finish
Direct pedestrians with these all-welded steel barriers. Easy to transport assembled, they also include removable feet that allow flat stacking for space efficient shipment and storage. Sections include couplers that join units in runs of any length. Measure 102"L x 40"H each with 5-1/4" spaces in between vertical bars. Constructed of 1-5/8" diameter tubular steel.

Product Specifications

  • LENGTH INCHES102
  • WIDTH INCHES5-1/4 Between Vertical Bars
  • HEIGHT INCHES40
  • ASSEMBLYAssembled
  • BRANDVestil Manufacturing
  • CONSTRUCTIONSteel
  • TUBE DIAMETER INCHES1-5/8
  • MODEL652834
  • STYLE1-5/8" Rail Diameter
  • TYPEBright Zinc Finish, Heavy-Duty
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.