Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Single Rail Post, Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

18" Single Rail Post, Safety Yellow

Item #: WBB480153

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $177.94 Save up to 48%
Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift.

Guardrail components have an industry approved, safety-yellow powdercoated finish. All guardrail sections are shipped with the required fasteners and other necessaryhardware to properly install and anchor into your concrete floor.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES5
    • HEIGHT INCHES18
    • COLOR FINISHSafety Yellow
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONSteel
    • DESCRIPTION18"H Post for Single Rail
    • MOUNT TYPEBolt-On or Drop-In/Lift-Out
    • IMPACT CAPACITY10,000 lbs @ 4MPH
    • STYLEPost - Single Rail
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERGRPA18-1
    • WEIGHT LBS31
    • TYPE18"H Single Rail Post

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Maintenance

Your review: Looks good easy to install

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed