Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Guard Rails (177)
Remove
IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White
Remove

      Items
IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White


IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White
IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB688292
Price: $3.29 ea.
(Sold in pkg of 200, $658.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White

The I-Flex Guardrail Reflector features a built-in urethane hinge, providing tremendous flexibility and impact resistance. This hinge allows the reflector to fold down and spring back to an upright position after impact. This reflector offers bright nighttime visibility on your guardrails. With its unique construction, the I-Flex fits easily over the top of steel "I-Beam" posts.

Wherever increased visibility is required, the I-Flex can be utilized alone or in combination with Butterfly type reflectors for added visibility. Using Davidson's #795A Adhesive, the I-Flex can be installed in just seconds.
I-Flex Guardrail Reflectors
High Impact Guard Rail Mount Reflector

Davidson Guardrail markers are the most effective and convenient products on the market that both provide bright delineation of steel w-beam guardrails. Many products exist that claim to be easy to use and provide durable delineation, but only Davidson Guardrail markers deliver. Davidson Guardrail markers are durable enough for use in both work zone construction and permanent installations.

Durability & Quality
Davidson Guardrail markers are manufactured with virgin engineering resins and the best reflective tapes. They are built tough to endure the rigors of construction work zones
Product Specifications
LENGTH INCHES 3
DEPTH INCHES .2
HEIGHT INCHES 6.18
COLOR White
BRAND Pexco
CONSTRUCTION RPVC
DESCRIPTION IFlex Guardrail Reflector, Flex Hinge, 1-Sided, White
SHEETING High Intensity
PACKAGE QUANTITY 200
DIAMETER INCHES 6 x 3
MANUFACTURERS PART NUMBER 8002545141


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3" Hot Dot Center Mount Reflector, Blue

3" Hot Dot Center Mount Reflector, Blue

From $0.92
select
Qty: Add to Cart
Adhesive Peel & Stick Butyl Pad, 8" x 8", Black

Adhesive Peel & Stick Butyl Pad, 8" x 8", Black

From $4.40
select
Qty: Add to Cart
3" Hot Dot Center Mount Reflector, White

3" Hot Dot Center Mount Reflector, White

From $0.92
select
Qty: Add to Cart
3" Hot Dot Center Mount Reflector, Yellow

3" Hot Dot Center Mount Reflector, Yellow

From $0.92
select
Qty: Add to Cart
3" Hot Dot Center Mount Reflector, Red

3" Hot Dot Center Mount Reflector, Red

From $0.92
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)