Posts Sold Separately

Bolt-On Straight Galvanized Guard Rail 10 Ft.
See all 16 items in product family

Bolt-On Straight Galvanized Guard Rail 10 Ft.

Item #: WB795311

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Guardrail
Rails prevent forklift and personnel mishaps. Corrosion resistant, 10 gauge galvanized steel rails measure 12"H x 3-3/8"W and include visibility stripes. Includes Mounting Hardware. Requires 3 mounting posts (sold separately).

Constructed of 10 gauge galvanized steel
Crash rating of 4,000 lbs at 4mph

Choose the posts that meet your needs:
Spring Posts flex to absorb impact.
18"H or 42"H Posts mount rails permanently or allows rails to be uninstalled as needed (use with straight rails only).
Double Rail Posts hold 2 rails for added vertical protection.

ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.

Product Specifications

    • LENGTH INCHES112
    • LENGTH FEET10
    • WIDTH INCHES3-3/8
    • HEIGHT INCHES12
    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONBolt-On Straight Rail
    • MANUFACTURERS PART NUMBERGR-10
    • WEIGHT LBS112
    • STYLEGuard Rail
    • MODEL795311
    • TYPE10'L Rail
    • MOUNT TYPEAnchored to Floor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this style interlocking, can two rails share a common post

Question Asked By: Jeff , December 01, 2014

+ View 1 Answer

Answer This Question

At what angle is the curved guard rail set to? The picture looks like 90 deg. Can the angle be greater? 120 deg.? 135 deg?

Question Asked By: Scott , Warwick Mills , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result