Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
104" Clearance Bar - Yellow Bar/Red Tapes

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

104" Clearance Bar - Yellow Bar/Red Tapes

Item #: WB442996YR

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 4%
Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
CLEARANCEGARD™ OVERHEAD CLEARANCE BARS
104"L Clearance Bar
Clearance bars effectively warn drivers against accidental collisions in warehouse, car wash, drive-thru, parking lot and other low clearance applications. Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Purchase Optional Hardware Kit (sold separately) to attach the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES104
    • COLOR FINISHYellow
    • BRANDInnoplast
    • CONSTRUCTIONHDPE Plastic
    • DESCRIPTIONClearancegard™ Clearance Bar
    • TAPE COLORRed
    • DIAMETER INCHES4
    • PACKAGE QUANTITY1
    • INCLUDES(4) 1"W 3M™ Reflective Stripes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:46