Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes Standard 4-Slot Receiver Head
See all 98 items in product family

Banner Stakes Standard 4-Slot Receiver Head

Item #: WB269501

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Banner Stakes Standard 4-Slot Receiver Head

Economic, versatile banner stakes create easy-to-use crowd control barriers with clear messages to enhance safety. Provides a clear message for public, pedestrians, personnel, workers and motorists. Helps reduce risk of injury, accidents and liability. Reusable barrier features a twin stake design for easy installation in hard soil, clay and other in-ground applications. Rust-proof plastic post is height adjustable up to 42"H using a twist lock. Banner post is sold individually.

Product Specifications

    • COLOR FINISHBlack
    • BASE STYLE--
    • BRANDBanner Stakes
    • DESCRIPTIONStandard Receiver Head
    • SERIESStandard
    • MANUFACTURERS PART NUMBER20100058
    • FOR USE WITHBanner Stakes STANDARD Banner Stake, Banner Base & Banner Head Only
    • BELT MESSAGE--
    • INCLUDES4 Receiver Slots
    • TYPEReceiver Head
    • POST COLOR--
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed