Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black 39"H Retractable Stanchion With 6-1/2 Ft Yellow/Black Belt

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Black 39"H Retractable Stanchion With 6-1/2 Ft Yellow/Black Belt

Item #: WB269382YB

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE FREE STANDING RETRACTABLE BARRIERS
Black Powder Coated Post with 6-1/2'L Yellow & Black Striped Belt
Best value retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 6-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt ends prevent nylon belts from raveling. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.

Product Specifications

    • HEIGHT INCHES39
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES14-1/8
    • BELT COLORBlack & Yellow Stripe
    • BELT LENGTH FEET6-1/2
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DESCRIPTIONPost w/Tape
    • PACKAGE QUANTITY1
    • WEIGHT LBS19
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.