Tensabarrier Black Slimline 13'L Red Retractable Belt Barrier

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Tensabarrier Black Slimline 13'L Red Retractable Belt Barrier

Item #: WB652991

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $161.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Slow Retractable Crowd Control Barrier
Single Belt Chrome Post
with Red 13'L Belt
Create an attractive crowd control barrier that moves easily, stores compactly and adjusts to an exact length. All-new features include locking belt receiver that prevents accidental tape release and the Slow Retract™ mechanism that rewinds belt into cassette slowly and safely. Simply release belt, drop to floor and it will automatically retract at a controlled speed.

This chrome steel post measures 40"H and weighs 26 lbs., and the weighted base is finished with a non-marring rubberized floor protector. Post includes 3 belt receivers for flexible configurations. The nylon belt's fine weave prevents fraying and puckering and grommet protects ends from raveling. Recommended maximum post spacing for crowd control barriers is 12-1/2'. Complies with ADA/UFAS regulation 4.4.1. Limited Lifetime Warranty. Shipped assembled. Price for one post with belt.
Many accessories available to customize your crowd control barrier.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH FEET13
    • HEIGHT INCHES40
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET13
    • BRANDTensator®
    • WEIGHT LBS26
    • POST HEIGHT INCHES40
    • MODEL652991
    • MANUFACTURERS PART NUMBER890U-1P-1P-1P-MAX-NO-R5X-C-S
    • POST COLORChrome
    • TYPERetractable Belt Stanchion
    • STYLESingle Belt Post
    • POST CONSTRUCTIONSteel
    • NUMBER OF BELTS1
    • PACKAGE QUANTITY1
  • Belt barriers can be used as room partitions to create separate spacing in large areas.
  • Crowd control barriers ideal for creating organized lines for businesses.
  • Barrier posts help make longer lines for smaller areas.
  • Optional sign (sold separately) directs crowds. Easily attaches to post with sign bracket and adapter (sold separately).
  • Optional sign bracket and frame (sold separately) holds acrylic or paper signs (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Chrome Crowd Control Barrier with Red Belt

Your review: The item is very nice, well made, professional looking, base is heavy and will not tip over easy. When I placed the order, I was not aware that the post were sold as a single item. I had to purchase a second post in order to have something to hook the belt to. There needs to be an option for a second post without the belt. I did not need another 13' of belt.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!