Tensabarrier Satin Chrome Advance Univ Dual Line 7.5'L Red Retractable Belt Barrier
See all 159 items in product family

Tensabarrier Satin Chrome Advance Univ Dual Line 7.5'L Red Retractable Belt Barrier

Item #: WBB206327

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $228.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Chrome Advance Universal Dual Line 7.5' Red Retractable Belt Barrier

The Dual Line Tensabarrier has a Red belt, with 4-way connectivity, and Satin Chrome Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • NUMBER OF BELTS2
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBER889T2U-1S-1S-STD-NO-R5X-C-S
    • POST CONSTRUCTIONSteel
    • POST HEIGHT INCHES38-1/4
    • POST COLORChrome
    • TYPERetractable Belt Stanchion
    • BELT WIDTH INCHES2
    • BELT MESSAGE--
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
184.73.72.65:68