Tensabarrier Satin SS Advance Univ Dual Line 7.5'L Blue Retractable Belt Barrier
See all 122 items in product family

Tensabarrier Satin SS Advance Univ Dual Line 7.5'L Blue Retractable Belt Barrier

Item #: WBB206015

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $248.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Advance Universal Dual Line 7.5' Blue Retractable Belt Barrier

The Dual Line Tensabarrier has a Blue belt, with 4-way connectivity, and Satin StainleStainless Steel Steel Post Finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONDual Line Post w/ Universal Base & Tape
    • BELT WIDTH INCHES2
    • NUMBER OF BELTS2
    • POST DIAMETER INCHES2-1/2
    • POST CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER889T2U-3S-3S-STD-NO-L5X-C-S
    • TYPERetractable Belt Stanchion
    • POST COLORStainless Steel
    • BELT MESSAGE--
    • POST HEIGHT INCHES38-1/4
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
54.161.178.52:64