Tensabarrier Red Heavy Duty Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Red Heavy Duty Post 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206103

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Heavy Duty Post 7.5' Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Heavy Duty Tensabarrier has a Black belt with "Caution Do Not Enter" pre-printed in black, complete with 4-way connectivity, and Red Post Finish. The Post is constructed of PVC featuring an inclusive 7.5 feet long belt and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES19
    • BASE STYLEHexagon with Carry Handles
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONHeavy Duty Post w/Tape
    • POST HEIGHT INCHES38
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2
    • POST COLORRed
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBER886-21-STD-NO-YAX-C
    • POST CONSTRUCTIONPVC
    • BELT MESSAGECaution Do Not Enter
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!