Tensabarrier Satin Chrome Slimline 7.5'L Red Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Chrome Slimline 7.5'L Red Retractable Belt Barrier

Item #: WBB206550

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Chrome Slimline 7.5'L Red Retractable Belt Barrier

The Slimline Tensabarrier has a Red belt and Satin Chrome post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • POST CONSTRUCTIONSteel
    • POST COLORChrome
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER890U-1S-1S-1S-STD-NO-R5X-C-S
    • BELT WIDTH INCHES2
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • POST DIAMETER INCHES2
    • POST HEIGHT INCHES38-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!