Tensabarrier Pol Stainless Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Pol Stainless Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206599

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished Stainless Slimline 7.5'L Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Caution Do Not Enter" pre-printed in Black, complete with 4-way connectivity, and Polished Stainless Steel post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHPolished Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • POST COLORStainless Steel
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2
    • POST DIAMETER INCHES2
    • BELT MESSAGECaution Do Not Enter
    • NUMBER OF BELTS1
    • MANUFACTURERS PART NUMBER890U-3P-3P-3P-STD-NO-YAX-C-S
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!