Tensabarrier Satin Chr Plus Adv Univ 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Chr Plus Adv Univ 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB205900

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Chrome Plus Advance Universal 7.5' Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Yellow belt with "Caution Do Not Enter" pre-printed in white, complete with 4-way connectivity, and Satin Chrome post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Universal Base & Tape
    • MANUFACTURERS PART NUMBER889PU-1S-1S-STD-NO-YAW-S
    • POST COLORChrome
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES6
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4
    • NUMBER OF BELTS1
    • BELT MESSAGECaution Do Not Enter
    • POST DIAMETER INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!