Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chain Link Fence, Powder Coat Finish - 5'Wx6'H 8 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Chain Link Fence, Powder Coat Finish - 5'Wx6'H 8 Panel Kit

Item #: WB443093

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $740.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Chain Link Fence, Powder Coat Finish - 5'Wx6'H 8 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular powder coated steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Chain Link Fences are made of 12 gauge, galvanized finished steel with 2-3/8" diamond openings. Chain link panels feature a horizontal support for added strength and rigidity.

Product Specifications

    • COLOR FINISHPowder Coat
    • BASE LENGTH INCHES24
    • BASE QTY9
    • BASE WIDTH INCHES9
    • BRANDJewett-Cameron
    • CONSTRUCTION12 Gauge Steel
    • DESCRIPTION8 Panels w/Clamps & Bases
    • PANEL CONSTRUCTION2-3/8" Diamond Opening
    • PANEL QTY.8
    • STYLEChain Link
    • WEIGHT LBS200
    • PANEL WIDTH FEET5
    • PANEL HEIGHT FEET6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!