Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perimeter Patrol™ Welded Wire Black Powder Coat Fence - 7'6"Wx6'H 12 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Perimeter Patrol™ Welded Wire Black Powder Coat Fence - 7'6"Wx6'H 12 Panel Kit

Item #: WB443113

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,025.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Perimeter Patrol™ Welded Wire Fence - Powder Coat Finish - 12 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Fences are reinforced with a vertical 1-1/8" square tube steel support for extra strength. The product includes (12) Panels w/Clamps, (13) Bases on Reusable Pallet. Reusable Engineered Pallet is included with Perimeter Patrol 7.5’ panels only. Makes unloading and loading easy and safe while providing storage when panels are not in use. Designed for storage of both bases and panels.

Product Specifications

    • COLOR FINISHBlack
    • BASE LENGTH INCHES24
    • BASE QTY13
    • BASE WIDTH INCHES9
    • BRANDJewett-Cameron
    • CONSTRUCTION8 Gauge Steel
    • DESCRIPTION12 Panels w/Clamps & Bases
    • PANEL HEIGHT FEET6
    • PANEL CONSTRUCTION2" x 4" Mesh
    • PANEL QTY.12
    • STYLEPerimeter Patrol Welded Wire
    • WEIGHT LBS548
    • PANEL WIDTH FEET7-1/2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!