Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xtra Duty Folding Security Gate Floor Mount 7'-12'

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Xtra Duty Folding Security Gate Floor Mount 7'-12'

Item #: WB442608

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,000.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
HEAVY DUTY FOLDING SECURITY GATES
Floor Mount Gate
Heavy duty security gate is two times stronger than standard steel gates. Heavy duty security gate is made to last using 14 gauge galvanized steel to withstand extreme outdoor environments. 11 gauge axles are zinc plated for corrosion resistance and measure 30”L x 2-1/4”W x 1”D. Moves easily on 3” casters. Floor Mount Gate includes floor anchors, locking pins and 12 gauge mounting brackets for floor anchoring.

Product Specifications

    • LENGTH INCHES84-144
    • WIDTH INCHES30
    • HEIGHT INCHES78
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • AXEL QTY4 (8 of 3" Swivel Casters)
    • BRANDIllinois Engineered Products
    • CONSTRUCTIONGalvanized Steel
    • PANEL QTY.1
    • EXPANDED LENGTH INCHES144
    • WEIGHT LBS308
    • RETRACTED LENGTH INCHES22
    • MOUNTING TYPEFloor Mount
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.