Erectastep 11792 YellowGate Universal Swing Safety Gate, 16"-36" Length

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Erectastep 11792 YellowGate Universal Swing Safety Gate, 16"-36" Length

Item #: WB436833

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $385.00 ea.
10+ $350.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
YellowGate Universal Swing Gate, 16"-36" Length, 11792

YellowGate's twenty inches of adjustable length, adjustable swing direction and universal mounting system protects every passageway, with one model. Simply count the number of openings you need to protect and place your order - no tracking of measurements or mounting types required.

Adjustable Width
With it's 16" to 36" adjustability, YellowGate's single model covers the largest opening distance of any swing gate on the market. To choose your width, simply slide the gate to the desired width and fasten the adjustment bolts on the top and bottom rails.

Swing Direction
YellowGate's universal swing further reduces ordering complexity and allows you to re-purpose gates as required. Changing the direction of a YellowGate's swing is as simple as changing a few bolts. With other swing gates, changing swing direction requires flipping of parts or mounting positions that restrict installation flexibility. YellowGate opens to a maximum angle of 108 degrees.

Malbec Adjustable Tensioner
YellowGate features the patent pending Malbec adjustable tensioner. This unique tensioner eliminates a swing gate's most common failure point: the spring. Malbec Tensioner allows users to adjust tension to environmental and safety requirements, in the field. Adjust to higher tension in conditions such as high wind and light tension for easier entry.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES16 - 36
    • WIDTH INCHES16 to 36
    • HEIGHT INCHES22
    • COLOR FINISHANSI Yellow Powder Coat
    • BRANDErectAStep
    • CONSTRUCTIONSteel
    • DESCRIPTIONYellow Gate Universal Swing Gate
    • PACKAGE QUANTITY1
    • MOUNT TYPEUniversal
    • OPENING16" to 36"
    • MANUFACTURERS PART NUMBER11792
    • IN USE HEIGHT INCHES20
    • OPENING WIDTH INCHES16 - 36
    • APPROVALOSHA 1910.23
    • LIMITED WARRANTY2 Years
    • INCLUDESSquare and U Bolts
    • TYPESelf Closing Safety Gate
    • FOLDED WIDTH INCHES16 - 36

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Safety Gate

Your review: We paid extra for this style gate. Extendable, mount to single post and spring hinged. Will go back to previous gates. This proved not worth the extra money.

Pros: Easy to mount. Extendable for a wide range of gate openings.

Cons: Came in a kit - lots of assembly required. The gate sags. Very hard to get the gate level and to get the mount vertical. Have to "twist" the mount to get the gate level.

Is this review helpful?

gate

Your review: The gate is designed well. The drawing had a little to be desired, greater detail would be a benefit. Also allen screws with nuts strip easily.

Pros: install looks good once complete.

Cons: gate has a sag look to it. better detail on directions, hardware needs a clearer detail and stronger thread grade.

Is this review helpful?

Safety gate install.

Your review: The install was faster on the second than it was with the first. The product solved our safety situation.

Is this review helpful?

Meets our needs

Your review: This yellow safety gate works very well in our milk receiving bays. We wanted to strength our safety requirements in this area and came across yellowgate. This works very well for employees who have to work on top of milk trucks and need a safety gate to barrier them from a void when trucks aren't present. Would definetly recommend this product.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Can you provide a manual for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results