Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dehumidifiers


(49 Items)
Sunpentown SPT® Mini Dehumidifier SD-652TI - 2.2L Tank
Remove

      Items
Sunpentown SPT® Mini Dehumidifier SD-652TI - 2.2L Tank Sunpentown SPT® Mini Dehumidifier SD-652TI - 2.2L Tank


Sunpentown SPT® Mini Dehumidifier SD-652TI - 2.2L Tank
Email This Page Printer Friendly Version
Sunpentown SPT® Mini Dehumidifier SD-652TI - 2.2L Tank
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB725547
Price: $82.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Sunpentown SPT® Mini Dehumidifier, 2.2 L Tank, UV Light & TiO2 Mesh

This Mini Dehumidifier uses Peltier (Thermo-Electric) Technology to provide whisper quiet operation. The compact size is ideal for nurseries, small bedroom, closets and wardrobes. Automatically switches off when water tank is full, with indicator light; as well as option for continuous drainage set up. UV Light and TiO2 mesh kills germs and bacteria, operates automatically when unit is turned on.

Features:

  • Moisture removal rate of 650ml per 24 hours (86°F, 80%RH)
  • 2.2 liters water tank capacity
  • Compact design
  • Power and Full tank indicator lights
  • Auto cut-off when tank is full or removed
  • continuous drain option
  • Recessed handle for easy transport
  • Transparent water tank


Click here to view User's Manual.

Product Specifications
BRAND SPT®
WIDTH INCHES 8-1/16
DEPTH INCHES 5-1/2
HEIGHT INCHES 14-3/16
WEIGHT LBS 4.85
COLOR Silver/Black
VOLTAGE 120
PINTS / DAY DEHUMIDIFICATION 1.37
LIMITED WARRANTY YEARS 1
AUTOMATIC SHUT-OFF Yes
APPROVAL UL Listed Adapter
POWER CONSUMPTION 12V DC Adaptor
MOISTURE REMOVAL 650 ML
WATER TANK CAPACITY 2.2 Liter
WATER FULL INDICATOR LAMP Yes
MANUFACTURER PART NUMBER SD-652TI


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fantech Steel Dehumidifier GD55S - 101 Pints

Fantech Steel Dehumidifier GD55S - 101 Pints

From $469.00
More Info
Add to Cart
Fantech Dehumidifier EPD150LR Low Grain Refrigeration 150 Pints

Fantech Dehumidifier EPD150LR Low Grain Refrigeration 150 Pints

From $1,559.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)