Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Hearing Protection


(273 Items)
Sub Category
Earmuffs (76)
Remove
AirSoft Reusable Earplugs, HOWARD LEIGHT AS-30W, Box of 50 Pair
Remove

      Items
AirSoft Reusable Earplugs, HOWARD LEIGHT AS-30W, Box of 50 Pair AirSoft Reusable Earplugs, HOWARD LEIGHT AS-30W, Box of 50 Pair


AirSoft Reusable Earplugs, HOWARD LEIGHT AS-30W, Box of 50 Pair
AirSoft Reusable Earplugs, HOWARD LEIGHT AS-30W, Box of 50 Pair
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB310749
List Price $81.00    Save 19%
Price: $65.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

AIRSOFT REUSABLE AIR CUSHIONED EAR PLUGS W
  • Advanced air pocket design features internal noise-blocking fins
  • Four-flange profile creates better seal in the ear canal
  • Less pressure in the ear canal eliminates that "plugged up" feeling
  • Rounded flanges, tapered shape fits better in the ear canal
  • Firm stem facilitates easy insertion and remova
Product Specifications
COLOR Blue
BRAND HOWARD LEIGHT BY SPERIAN
PACKAGE QUANTITY 50 pr/box, price per box
TYPE White Nylon Cord
WEIGHT LBS 0.02 lb
PACKING TYPE Impact Case
NOISE REDUCTION RATE (NRR) 27 dB
MAXIMUM ATTENUATION @ FREQUENCY 44.200 dB @ 8.000 kHz
APPROVAL ANSI S.3.19-1974
BODY MATERIAL TPE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


T3 Thunder Earmuffs Hearing Protection

T3 Thunder Earmuffs Hearing Protection

From $21.95
More Info
Add to Cart
L1 Leightning Earmuffs Hearing Protection

L1 Leightning Earmuffs Hearing Protection

From $9.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)