Leightning L3 Noise Blocking Earmuff, Headband

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Leightning L3 Noise Blocking Earmuff, Headband

Item #: WB436714

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.58 Save up to 30%
Qty Price
1-9 $23.00 ea.
10+ $20.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Leightning L3 Noise Blocking Earmuff, Headband

Howard Leight's patented Air Flow Control™ technology delivers optimal attenuation across all frequencies, without increasing earcup size or weight. A patented baseplate chamber and high-tech non-woven layer manage the flow of air inside the earmuff to control how sound reaches the ear. The result is better, more consistent overall attenuation for virtually all industrial noise environments. Steel Wire Construction: Robust steel headband withstands demanding use, especially in tough environments. Snap-in ear cushions make replacement quick and easy. Padded Foam Headband delivers long-wearing comfort with minimal pressure on the head.When you're in a tough industrial environment and need to block noise, Howard Leightning series' steel wire construction provides high performance and robust durability. Leightning stands up to daily use and abuse without compromising comfort. Howard Leight has optimized the Leightning series to deliver the highest level of comfort available, featuring an exclusive padded foam headband and super soft ear cushions that eliminate that "squeezing pressure" on the head.

Product Specifications

    • COLORBlack
    • ASSEMBLYAssembled
    • BRANDHoward Leight by Honeywell
    • DESCRIPTIONLeightning L3 Earmuffs
    • MANUFACTURERS PART NUMBER1010924
    • TYPEOver-The-Head
    • NOISE REDUCTION RATE (NRR)30 dB
    • BODY MATERIALSteel Wire, PUR-E, PVC, Textile, PC/ABT, ABS, PP
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!