Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Hearing Protection


(279 Items)
Sub Category
Earmuffs (76)
Remove
Max Disposable Earplugs, HOWARD LEIGHT MAX-30-USA, Box of 100 Pair
Remove

      Items
Max Disposable Earplugs, HOWARD LEIGHT MAX-30-USA, Box of 100 Pair Max Disposable Earplugs, HOWARD LEIGHT MAX-30-USA, Box of 100 Pair


Max Disposable Earplugs, HOWARD LEIGHT MAX-30-USA, Box of 100 Pair
Email This Page Printer Friendly Version
Max Disposable Earplugs, HOWARD LEIGHT MAX-30-USA, Box of 100 Pair
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB311081
List Price $31.50    Save 5%
Price: $29.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MAX PRE SHAPED FM EAR PLUG W/POLY CRD RED/WHT/BL
  • Bell shape delivers maximum in-ear comfort
  • Contoured design easier to insert, resists tendency to back out of ear canal
  • Polyurethane foam enhances comfort, especially for long-term wear
  • Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
Product Specifications
COLOR Red/White/Blue
BRAND HOWARD LEIGHT BY SPERIAN
PACKAGE QUANTITY 100 pr/box, price per box
TYPE Corded
WEIGHT LBS 0.01 lb
APPROVAL ANSI S.3.19-1974
MAXIMUM ATTENUATION @ FREQUENCY 46.200 dB @ 8000.000 Hz
NOISE REDUCTION RATE (NRR) 33 dB
PACKING TYPE Poly Bag
BODY MATERIAL Foam


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


T3 Thunder Earmuffs Hearing Protection

T3 Thunder Earmuffs Hearing Protection

From $21.95
More Info
Add to Cart
L1 Leightning Earmuffs Hearing Protection

L1 Leightning Earmuffs Hearing Protection

From $9.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)