

 |
Browse PPE - Hearing Protection (263 Items) |
|
 |
Quiet Bands Banded Earplugs, Semi-Aural, NRR 23 |
| |
|
 |
|
 |
|
 |
|
|
|
Quiet Bands Banded Earplugs, Semi-Aural, NRR 23
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WB436713
|
|
|
Price: $4.25 ea. (Sold in pkg of 10, $42.50)
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Quiet Bands Banded Earplugs, Semi-Aural, NRR 23
Howard Leight Quiet Banded Earplugs feature soft pods that rest partially in the ear for a balance of protection and comfort. The patented band design prevents ear pods from touching dirty or contaminated surfaces. The lightweight and portable band is designed especially for environments with intermittent noise hazards are present. Each band includes (1) pair of replacement pods. Recommended industries include agriculture, chemical, construction, food services, government, law enforcement, manufacturing, medical, military, mining, municipal services, oil and gas, pharmaceutical, steel and metals, transportation, utilities and welding.
Regulations:- 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US)
- ANSI S3.19-1974 - Attenuation Test Protocol (US)
- Part II, (R.S.C. 1985, c. L-2) - Canada Labour Code
- Z94.2-1994 - Attenuation Test Protocl (CAN)
- 2003/10/EC - EU Hearing Directive
- 89/686/EEC - EU Directive/PPE
- Category II - EC Category/PPE
-
|
| Product Specifications |
| COLOR |
Orange/Red |
| BRAND |
Howard Leight |
| MANUFACTURERS PART NUMBER |
QB3HYG |
| PACKAGE QUANTITY |
10 |
| TYPE |
Quiet Bands Banded Earplugs, Semi-Aural |
| BODY MATERIAL |
Foam/Polypropylene |
| PRICE PER |
EACH |
| NOISE REDUCTION RATE (NRR) |
NRR 23 |
|
|
|
|
 |
|
|