Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Exhaust & Supply (621)
Remove
36" Galvanized Wall Master Exhaust Belt Drive 1/2hp 3 Phase
Remove

      Items
36" Galvanized Wall Master Exhaust Belt Drive 1/2hp 3 Phase 36" Galvanized Wall Master Exhaust Belt Drive 1/2hp 3 Phase


36" Galvanized Wall Master Exhaust Belt Drive 1/2hp 3 Phase
Galvanized Wall Master Exhaust Fan Galvanized Wall Master Exhaust Fan Galvanized Wall Master Exhaust Fan Galvanized Wall Master Exhaust Fan  
see additional photos
36" Galvanized Wall Master Exhaust Belt Drive 1/2hp 3 Phase
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB245956
Price: $684.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

WALL MASTER GALVANIZED EXHAUST FANS
36" Diameter Fan - 1-Speed, Three Phase Belt Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 230/460V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
LENGTH INCHES 41
HEIGHT INCHES 41
FAN DIAMETER INCHES 36
COLOR Galvanized
ASSEMBLY Assembled
CONSTRUCTION Galvanized Steel
CFM HIGH 11200
RPM HIGH 527
SPEEDS 1
VOLTAGE 230 / 460
PHASE 3
AMPS 1.8/0.9
AMPS @ 120V 1.8
AMPS @ 230V 0.9
WATTS 18.1
HORSEPOWER 1/2
BLADE QUANTITY 3
DECIBELS (DBA) 64
BLADE TYPE Galvanized
DRIVE TYPE Belt Drive
MOTOR TYPE Totally Enclosed Sealed Ball Bearings
DESCRIPTION Wall Master Exhaust Fan
APPROVAL UL and ULC Listed
LIMITED WARRANTY YEARS 2
MODEL 245956
Base Model Number 245956


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Oscillating Wall Mount Fan 24" Diameter

Global Oscillating Wall Mount Fan 24" Diameter

From $99.00
After Mail-In-Rebate
select
Qty: Add to Cart
Global Oscillating Pedestal Fan 24" Diameter

Global Oscillating Pedestal Fan 24" Diameter

From $99.00
After Mail-In-Rebate
select
Qty: Add to Cart
Workstation Fan - Global 24"

Workstation Fan - Global 24"

From $129.00
   
OUT OF STOCK
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)