Guardian Equipment Emergency Eye Wash Pedestal Mounted - Plastic Bowl, G1825P

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Plastic Bowl, G1825P

Item #: WB240443

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $339.41 Save up to 25%
Qty Price
1-2 $264.95 ea.
3+ $254.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Emergency Eye Wash Station
ABS Plastic Bowl - Pedestal Mounted
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. This system provides immediate and effective first aid treatment required. Meets ANSI Standard Z358.1-2004 specifications.

Unit has two GS-Plus spray heads to deliver water in a soft, widespray stream. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation. ABS plastic bowl measures 11-1/2" diameter. Mounts easily to floor with pedestal. Includes ANSI compliant identification sign.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGuardian Equipment
    • DESCRIPTIONEyewash, ABS Plastic Bowl
    • COLOR FINISHOrange
    • CONSTRUCTIONABS Plastic
    • MOUNTINGPedestal Mounted
    • BOWL MATERIALABS Plastic
    • BOWL COLOROrange
    • BOWL DIAMETER11-1/2
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONHand Control
    • EYEWASH HANDLE MATERIALAluminum
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • DIAMETER INCHES11-1/2
    • FITTING MATERIALGalvanized Steel
    • INLET SIZE1/2" NPT
    • EYE/FACE WASH PERFORMANCE1.8 gpm@30 psi
    • VALVEChrome Plated brass
    • MANUFACTURER PARTS NUMBERG1825P
    • MEETS ANSIMeets ANSI Z358.1-2014
    • EYE/FACE WASH SPRAY HEADSGS-Plus™
    • FLOW RATE (GPM) - EYEWASH1.8 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • TYPEEyewash Fountain, Orange
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERG1825P
    • DEPTH INCHES11-1/2
    • PIPE MATERIALGalvanized Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

eye wash station

Your review: installation was a snap works great easy to use looks very good in our warehouse. thanks alot

Pros: very functional

Cons: water catch needs to be deeper water splashes out of the bowl doesn't matter in our situation but could in other installation.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:66