Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825

Item #: WB240442

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $448.42 Save up to 29%
Price: $ 319.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Emergency Eye Wash Station
Stainless Steel Bowl - Pedestal Mounted
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. This system provides immediate and effective first aid treatment required. Meets ANSI Standard Z358.1-2004 specifications.

Unit has two GS-Plus spray heads to deliver water in a soft, widespray stream. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation. Stainless Steel bowl measures 11-1/2" diameter. Mounts easily to floor with pedestal. Includes ANSI compliant identification sign.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGuardian Equipment
    • DESCRIPTIONEyewash, Stainless Steel Bowl
    • COLOR FINISHSilver/Orange
    • CONSTRUCTIONStainless Steel
    • MOUNTINGPedestal Mounted
    • BOWL MATERIALStainless Steel
    • BOWL COLORStainless Steel
    • BOWL DIAMETER11-1/2
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONHand Control
    • EYEWASH HANDLE MATERIALAluminum
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • DIAMETER INCHES11-1/2
    • FITTING MATERIALGalvanized Steel
    • INLET SIZE1/2" NPT
    • EYE/FACE WASH PERFORMANCE1.8 gpm@30 psi
    • VALVEChrome Plated brass
    • MANUFACTURER PARTS NUMBERG1825
    • MEETS ANSIMeets ANSI Z358.1-2014
    • EYE/FACE WASH SPRAY HEADSGS-Plus™
    • FLOW RATE (GPM) - EYEWASH1.8 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPE
    • TYPEEyewash Fountain
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERG1825
    • DEPTH INCHES11-1/2
    • PIPE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!