Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Drop Cord Switch 10733K 1/3 HP 5280 CFM
See all 41 items in product family

Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Drop Cord Switch 10733K 1/3 HP 5280 CFM

Item #: WBB502303

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 431.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
24"Adapter Kit Yellow Safety Fan - 2 Speed Drop Cord Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES33-7/16
    • WIDTH INCHES33-7/16
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES34
    • DIAMETER INCHES33-7/16
    • CFM HIGH5,280
    • CFM LOW3,980
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • POWER CORD LENGTH FEET18
    • MANUFACTURER'S PART NUMBER10733K
    • MODELDJ-AKF24-2SPH-DC
    • CONSTRUCTIONSteel
    • APPROVALUL, cUL Listed
    • POWER CORD TYPE3 conductor
    • COLOR FINISHYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed