Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Alarm Initiating Devices (93)
Remove
Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet
Remove

      Items
Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet


Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet
Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790108
Price: $463.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Edwards Signaling, ANSREMG, Remote Microphone, Gray Cabinet

The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and retrofit installations alike. Expander panels and modules extend the range of the ANS system to meet the needs of even the most demanding audio applications, while accessory equipment such as zone switchers and remote microphones offer the sophistication of high-end systems for a relatively low cost ANS systems are ideal for use with Edwards QuickStart and FireShield fire alarm control panels when emergency voice alarm service is required. All ANS systems are compatible with Edwards Signaling's award-winning Genesis line of field-configurable speakers and speaker-strobes, which provide a clean, attractive appearance for any voice audio application.

Standard Features:
  • Meets NFPA 72 Emergency Voice Alarm requirements
  • Clean dead-front construction
  • Integrated digital message repeater
  • Four minute message capacity
  • 25, 50, or 70 Watt models available
  • Field selectable for either 25 or 70 Vrms speakers
  • 120 VAC power supply and battery charger included
  • Paging microphone overrides message and tone
  • High reliability, low maintenance
  • Fully supervised, UL listed
  • Easy installation, operation, and configuration
  • Built-in alarm and alert signals
  • Compatible with QuickStart and FireShield control panels
  • 24 hour backup with two 12 V, 7 AH batteries
Product Specifications
CONSTRUCTION Steel, Baked Epoxy Powder Coated Cabinet
DESCRIPTION Microphone
MANUFACTURERS PART NUMBER ANSREMG
TO BE USED WITH ANS Series
APPROVALS UL, CSFM
MOUNT TYPE Surface Or Semi-Flush
COLOR Gray
BRAND Edwards Signaling™
ACCESSORY Y


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Push Station, "Evacuation", Yellow - PSEV-Y

Push Station, "Evacuation", Yellow - PSEV-Y

From $75.95
More Info
Add to Cart
Pull Station, Explosion-Proof - MPEX

Pull Station, Explosion-Proof - MPEX

From $410.95
More Info
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
(66)