|
Browse Fire Protection (1,069 Items) |
|
 |
Edwards Signaling, F-DACT, Digital Communicator/Modem/LCD Module |
| |
|
 |
|
 |
|
 |
|
|
|
Edwards Signaling, F-DACT, Digital Communicator/Modem/LCD Module
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB790350
|
|
|
|
Price: $271.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Edwards Signaling, F-DACT, Digital Communicator/Modem/LCD Module
Features:
- Supports two receivers with two phone numbers each
- Programming from front panel controls or PC with appropriate software
- Can function as a modem
- The Edwards F-DACT optional DACT/Dialer is a multifunction communications module that provides communications, modem capability, and LCD display functions. Its primary function is as a Digital Alarm Communicator Transmitter (DACT).
- DACT, it transmits event messages to a Digital Alarm Communicator Receiver (DACR) at a monitoring facility.
- Monitoring facility then notifies the fire department and other responsible parties of the event.
- Programmable options include single or dual reporting to two DACRs.
- The DACT module can also be used as a modem to connect the panel to both a local and remote computers for uploading and downloading of configuration data (programming), panel status and event history.
- For security, the modem can be configured to accept programming on incoming calls or it can be required to call a preprogrammed number before accepting downloads and sending uploads.
- The DACT module can be configured to work as all of the above, or as only an LCD display or LCD display and modem.
- *NOTE: The F-DACT cannot be used with a one zone fire alarm panel. If the application requires the F-DACT Dialer, you must purchase a panel with three or more zones.
|
| Product Specifications |
| DESCRIPTION |
Module |
| ACCESSORY |
Y |
| MODULE TYPE |
LCD |
| TO BE USED WITH |
E-FSC |
| APPROVALS |
UL, ULC, CSFM |
| BRAND |
Edwards Signaling™ |
| MANUFACTURERS PART NUMBER |
F-DACT |
|
|
|
|
 |
|
|