Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Alarm Initiating Devices (93)
Remove
Edwards Signaling, FSRSI, Remote System Indicator
Remove

      Items
Edwards Signaling, FSRSI, Remote System Indicator Edwards Signaling, FSRSI, Remote System Indicator


Edwards Signaling, FSRSI, Remote System Indicator
Edwards Signaling, FSRSI, Remote System Indicator
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790212
Price: $71.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Edwards Signaling, FSRSI, Remote System Indicator

The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, supervisory, trouble and ground fault. The silence switch will silence the onboard trouble buzzer if active. The switch can also be used to initiate a lamp test of the LEDs on all connected FSRSIs and FSRZIs. The FSRZI Remote Zone Indicator is used to indicate zone status. It contains five red LEDs. Depending on the jumper setting selected, the LEDs will indicate either IDCs 1 through 5 or IDCs 6 through 7. The panel can support two modules programmed for each selection.

Product Specifications
DESCRIPTION Remote System Indicator
ACCESSORY Y
TO BE USED WITH E-FSC
APPROVALS UL, ULC, CSFM
MANUFACTURERS PART NUMBER FSRSI
BRAND Edwards Signaling™


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Push Station, "Evacuation", Yellow - PSEV-Y

Push Station, "Evacuation", Yellow - PSEV-Y

From $75.95
More Info
Add to Cart
Pull Station, Explosion-Proof - MPEX

Pull Station, Explosion-Proof - MPEX

From $410.95
More Info
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
(80)